CHEMICAL NAOH 50 PERCENT W/V 4L
Mfr # LC241404
Zoro # G405380063
product price: $85.39
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Grade
Lab
CAS Number
1310-73-2
Concentration
50 % w/v
Chemical Formula
NaOH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC241404
Zoro #
G405380063
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Grade
Lab
Item
Sodium Hydroxide
CAS Number
1310-73-2
Concentration
50 % w/v
Chemical Formula
NaOH
Product Type
Sodium Hydroxide
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Calibration Certificate
NIST
Standards
ACS, Traceable to NIST
Form
Liquid
Volume
4 L
REMOVE - Previous PI Node
S
Container Material
Plastic
Quantity
1
Container Type
Bottle
Storage Temperature - Minimum
5 Degrees C
Storage Temperature - Maximum
30 Degrees C
Description
Sodium Hydroxide, Concentration 50 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.