CHEMICAL NAOH 50 PERCENT W/V 500ML
Mfr # LC241401
Zoro # G405922041
product price: $46.49
/eaKey Features
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Formula
NaOH
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC241401
Zoro #
G405922041
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Formula
NaOH
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
CAS Number
1310-73-2
Product Type
Sodium Hydroxide
Chemical Container Type
Bottle
Calibration Certificate
NIST
Item
Sodium Hydroxide
Concentration
50 % w/v
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Container Material
Plastic
Quantity
500
Volume
500 mL
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Storage Temperature - Minimum
5 Degrees C
Description
Sodium Hydroxide, Concentration 50 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Base, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.