Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NAOH 50 PERCENT W/W 10L

  • Mfr # LC241506

  • Zoro # G903615902


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Chemical Formula
NaOH
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
CAS Number
1310-73-2, 7732-18-5
Concentration
50 % w/w
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC241506
Zoro #
G903615902
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
Chemical Container Type
Box
Chemical Formula
NaOH
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
CAS Number
1310-73-2, 7732-18-5
Concentration
50 % w/w
Chemical Grade
Lab
Calibration Certificate
NIST
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Container Type
Box
Volume
10 L
Standards
ACS, Traceable to NIST
Storage Temperature - Maximum
15 Degrees C
REMOVE - Previous PI Node
S
Quantity
10
Container Material
Plastic
Form
Liquid

Description

Sodium Hydroxide, Concentration 50 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Reagent, Calibration Certificate NIST, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.