Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NAOH 50 PERCENT W/W 200L

  • Mfr # LC24150200

  • Zoro # G305922158


product price: $1,246.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

CAS Number
1310-73-2, 7732-18-5
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Type
Drum
Chemical Container Material
Plastic
Chemical Container Size
200 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC24150200
Zoro #
G305922158
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
200 L

Details

CAS Number
1310-73-2, 7732-18-5
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Type
Drum
Chemical Container Material
Plastic
Chemical Grade
Lab
Concentration
50 % w/w
Product Type
Sodium Hydroxide
Calibration Certificate
NIST
Chemical Formula
NaOH
Item
Sodium Hydroxide
Container Type
Drum
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
15 Degrees C
Form
Liquid
Volume
200 L
Container Material
Plastic
Standards
Traceable to NIST
Quantity
200

Description

Sodium Hydroxide, Concentration 50 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 200 L, Chemical Family Type Reagent, Calibration Certificate NIST, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.