Zoro Homepage

CHEMICAL NAOH 50 PERCENT W/W 20L

  • Mfr # LC241505

  • Zoro # G803615576


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
NaOH
Calibration Certificate
NIST
Chemical Grade
Lab
Concentration
50 % w/w
CAS Number
1310-73-2, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC241505
Zoro #
G803615576
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Formula
NaOH
Calibration Certificate
NIST
Chemical Grade
Lab
Concentration
50 % w/w
CAS Number
1310-73-2, 7732-18-5
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Item
Sodium Hydroxide
Chemical Container Material
Plastic
Form
Liquid
Container Material
Plastic
Quantity
20
REMOVE - Previous PI Node
S
Standards
ACS, Traceable to NIST
Volume
20 L
Storage Temperature - Maximum
15 Degrees C
Container Type
Drum

Description

Sodium Hydroxide, Concentration 50 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Reagent, Calibration Certificate NIST, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.