Zoro Homepage

CHEMICAL NAOH 5.21N 4L

  • Mfr # LC244554

  • Zoro # G503615616


product price: $124.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Bottle
Standards
TAPPI T203 cm-99, Traceable to NIST
Calibration Certificate
NIST
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC244554
Zoro #
G503615616
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Bottle
Standards
TAPPI T203 cm-99, Traceable to NIST
Calibration Certificate
NIST
Chemical Grade
Lab
Item
Sodium Hydroxide
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Special Information
TAPPI T203 cm-99
Chemical Formula
NaOH
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Concentration
5.21 N (5.21 M)
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
S
Features
TAPPI T203 cm-99
Quantity
1
Form
Liquid
Volume
4 L

Description

Sodium Hydroxide, Concentration 5.21 N (5.21 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards TAPPI T203 cm-99, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.