CHEMICAL NAOH 6.0 NORMAL 500 ML
Mfr # LC244601
Zoro # G706002503
product price: $34.59
/eaKey Features
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC244601
Zoro #
G706002503
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
6 N (6 M)
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Item
Sodium Hydroxide
Chemical Formula
NaOH
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Quantity
500
REMOVE - Previous PI Node
S
Standards
APHA 4500-Norg B, C, Traceable to NIST
Volume
500 mL
Container Material
Plastic
Container Type
Bottle
APHA
4500-Norg B,C
Form
Liquid
Description
Sodium Hydroxide, Concentration 6 N (6 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, APHA 4500-Norg B,C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards APHA 4500-Norg B, C, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.