Zoro Homepage

CHEMICAL NAOH ACS 1KG

  • Mfr # LC239002

  • Zoro # G605380191


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Dot - Sodium Hydroxide, Solid/UN1823
Molecular Weight
40
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
Chemical Container Size
1,000 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC239002
Zoro #
G605380191
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1,000 g

Details

Shipping Restrictions
Dot - Sodium Hydroxide, Solid/UN1823
Molecular Weight
40
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide
CAS Number
1310-73-2
Chemical Formula
NaOH
Item
Sodium Hydroxide
Chemical Container Material
Plastic
Chemical Grade
ACS
REMOVE - Previous PI Node
S
Container Material
Plastic
Volume
1 kg
Container Type
Bottle
Quantity
1
Standards
ACS
Form
Powder

Description

Sodium Hydroxide, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1,000 g, Chemical Family Type Base, Shipping Restrictions Dot - Sodium Hydroxide, Solid/UN1823, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.