Zoro Homepage

CHEMICAL NAOH-SODM THIOSULFATE 10L

  • Mfr # LC246006

  • Zoro # G806002427


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
APHA
4500-N(org) B
Special Information
For Organic Nitrogen
Chemical Container Type
Box
Shipping Restrictions
DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC246006
Zoro #
G806002427
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Chemical Container Material
Plastic
APHA
4500-N(org) B
Item
Sodium Hydroxide-Sodium Thiosulfate
Special Information
For Organic Nitrogen
Chemical Container Type
Box
Shipping Restrictions
DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Calibration Certificate
NIST
Standards
ASTM D3590-02 A
Shelf Life
24 mo
Chemical Grade
Lab

Description

Sodium Hydroxide-Sodium Thiosulfate, APHA 4500-N(org) B, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824, Standards ASTM D3590-02 A, Special Information For Organic Nitrogen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.