CHEMICAL NAOH -SODM THIOSULFATE 4L
Mfr # LC246004
Zoro # G703616178
product price: $67.79
/eaKey Features
APHA
4500-N(org) B
Chemical Grade
Lab
Shelf Life
24 mo
Standards
ASTM D3590-02 A
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC246004
Zoro #
G703616178
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
APHA
4500-N(org) B
Chemical Grade
Lab
Shelf Life
24 mo
Item
Sodium Hydroxide-Sodium Thiosulfate
Standards
ASTM D3590-02 A
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shipping Restrictions
DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Special Information
For Organic Nitrogen
Chemical Container Material
Plastic
Description
Sodium Hydroxide-Sodium Thiosulfate, APHA 4500-N(org) B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824, Standards ASTM D3590-02 A, Special Information For Organic Nitrogen
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.