Zoro Homepage

CHEMICAL NEOCUPROINE REAGENT 125ML

  • Mfr # LC176307

  • Zoro # G503615609


product price: $54.99
/ea

Key Features

Concentration
0.1%
APHA
3500-Cu B
Chemical Container Material
Plastic
Chemical Container Size
1 L
Shelf Life
1 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC176307
Zoro #
G503615609
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Concentration
0.1%
APHA
3500-Cu B
Chemical Container Material
Plastic
Shelf Life
1 mo
Special Information
For Copper
Shipping Restrictions
DOT - CORROSIVE LIQUID, TOXIC, N.O.S. (SODIUM HYDROXIDE, MERCURIC IODIDE)/UN2922
Item
Neocuproine Reagent, 0.1% in Methanol
Chemical Container Type
Bottle
Chemical Grade
Lab

Description

Neocuproine Reagent, 0.1 Percent in Methanol, Concentration 0.1 Percent, APHA 3500-Cu B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 1 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, TOXIC, N.O.S. (SODIUM HYDROXIDE, MERCURIC IODIDE)/UN2922, Special Information For Copper

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.