CHEMICAL NEW METHYLEN BLUE N 125ML
Mfr # LC176607
Zoro # G003615055
product price: $27.39
/eaKey Features
Special Information
For Reticulocytes
Chemical Container Size
125 mL
Shelf Life
24 mo
Calibration Certificate
NIST
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC176607
Zoro #
G003615055
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Special Information
For Reticulocytes
Item
New Methylene Blue N
Shelf Life
24 mo
Calibration Certificate
NIST
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Lab
Description
New Methylene Blue N, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Reticulocytes
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.