CHEMICAL NH3 AS N STANDARD 1000PPM 125
Mfr # LC179407
Zoro # G803616146
product price: $22.19
/eaKey Features
Chemical Grade
Lab
CAS Number
12125-02-9, 7732-18-5
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC179407
Zoro #
G803616146
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Item
Ammonia (as Nitrogen) Standard
Chemical Grade
Lab
CAS Number
12125-02-9, 7732-18-5
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NH3
Product Type
Ammonia (as Nitrogen) Standard
Special Information
1mL = 1mg N, 1mL = 1.22mg NH3
Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
A
Container Type
Bottle
Standards
Traceable to NIST
Volume
125 mL
Application
Standard
Quantity
125
Features
1 mL = 1 mg N, 1 mL = 1.22 mg NH3
Description
Ammonia (as Nitrogen) Standard, Concentration Not Applicable, CAS Number 12125-02-9, 7732-18-5, Chemical Formula NH3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.