CHEMICAL NH3 STANDARD SOLUTION 1000 PPM
Mfr # LC179401
Zoro # G703615904
product price: $41.29
/eaKey Features
Shelf Life
24 mo
Product Type
Ammonia (as Nitrogen) Standard
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC179401
Zoro #
G703615904
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shelf Life
24 mo
Product Type
Ammonia (as Nitrogen) Standard
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
Item
Ammonia (as Nitrogen) Standard
Chemical Formula
NH3
Calibration Certificate
NIST
Special Information
1mL = 1mg N, 1mL = 1.22mg NH3
CAS Number
12125-02-9, 7732-18-5
Concentration
4 N
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Features
1 mL = 1 mg N, 1 mL = 1.22 mg NH3
Volume
500 mL
Standards
Traceable to NIST
Quantity
500
Container Type
Bottle
Form
Liquid
Application
Standard
REMOVE - Previous PI Node
A
Description
Ammonia (as Nitrogen) Standard, Concentration 4 N, CAS Number 12125-02-9, 7732-18-5, Chemical Formula NH3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.