Zoro Homepage

CHEMICAL NICKEL AA STANDARD 1000PPM 125

  • Mfr # LC176707

  • Zoro # G903615896


product price: $25.19
/ea

Key Features

Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Container Size
125 mL
Chemical Grade
Lab
Special Information
1ml = 1mg Ni
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC176707
Zoro #
G903615896
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Calibration Certificate
NIST
Chemical Container Material
Plastic
Item
Nickel AA Standard
Chemical Grade
Lab
Special Information
1ml = 1mg Ni
Product Type
Nickel AA Standard
Shelf Life
24 mo
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Nitric Acid)/UN3264
Chemical Container Type
Bottle
Concentration
0.1 N
Quantity
125
Container Type
Bottle
REMOVE - Previous PI Node
N
Features
1 mL = 1 mg Ni
Application
Atomic Absorption
Container Material
Plastic
CAS Number
13478-00-7, 7697-37-2, 7732-18-5
Form
Liquid
Volume
125 mL
Standards
Traceable to NIST

Description

Nickel AA Standard, Concentration 0.1 N, CAS Number 13478-00-7, 7697-37-2, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Nitric Acid)/UN3264, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.