Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NICKEL AA STANDARD 1000PPM 500

  • Mfr # LC176701

  • Zoro # G703615355


product price: $66.19
/ea

Key Features

Concentration
1000 ppm
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC176701
Zoro #
G703615355
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Nickel AA Standard, 1000 ppm
Concentration
1000 ppm
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264
Shelf Life
24 mo
Chemical Container Material
Plastic
Special Information
1ml = 1mg Ni
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Type
Bottle

Description

Nickel AA Standard, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264, Special Information 1ml = 1mg Ni

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.