Zoro Homepage

CHEMICAL NITRATE STANDARD 1000PPM

  • Mfr # LC179101

  • Zoro # G303615755


product price: $43.29
/ea

Key Features

Special Information
1mL = 1mg N, 1mL = 4.43mg NO3
Chemical Grade
Lab
Chemical Container Size
500 mL
Concentration
1000 ppm
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC179101
Zoro #
G303615755
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Special Information
1mL = 1mg N, 1mL = 4.43mg NO3
Chemical Grade
Lab
Concentration
1000 ppm
Shelf Life
24 mo
Item
Nitrate Standard - as Nitrogen Preserved with Chloroform
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Product Type
Nitrate Standard - as Nitrogen Preserved with Chloroform
Calibration Certificate
NIST
Standards
APHA 4500-NO3¿ E, ASTM D3867-09 A,B, Traceable to NIST
APHA
4500-NO3 E
Chemical Container Material
Plastic
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
N
CAS Number
67-66-3, 7732-18-5, 7757-79-1
Features
1 mL = 1 mg N, 1 mL = 4.43 mg NO3
Container Material
Plastic
Volume
500 mL
Quantity
500
Application
Standard

Description

Nitrate Standard - as Nitrogen Preserved with Chloroform, Concentration 1000 ppm, CAS Number 67-66-3, 7732-18-5, 7757-79-1, APHA 4500-NO3 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NO3� E, ASTM D3867-09 A,B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.