CHEMICAL NITRATE STANDARD 1000PPM
Mfr # LC179107
Zoro # G803615187
product price: $22.69
/eaKey Features
Chemical Container Material
Plastic
Chemical Grade
Lab
Product Type
Nitrate Standard - as Nitrogen Preserved with Chloroform
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC179107
Zoro #
G803615187
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Chemical Container Material
Plastic
Chemical Grade
Lab
Product Type
Nitrate Standard - as Nitrogen Preserved with Chloroform
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Nitrate Standard - as Nitrogen Preserved with Chloroform
Special Information
1mL = 1mg N, 1mL = 4.43mg NO3
Standards
APHA 4500-NO3¿ E, ASTM D3867-09 A,B, Traceable to NIST
APHA
4500-NO3 E
Calibration Certificate
NIST
Concentration
1000 ppm
Shelf Life
24 mo
Form
Liquid
REMOVE - Previous PI Node
N
Volume
125 mL
Features
1 mL = 1 mg N, 1 mL = 4.43 mg NO3
CAS Number
67-66-3, 7732-18-5, 7757-79-1
Quantity
125
Container Material
Plastic
Container Type
Bottle
Application
Standard
Description
Nitrate Standard - as Nitrogen Preserved with Chloroform, Concentration 1000 ppm, CAS Number 67-66-3, 7732-18-5, 7757-79-1, APHA 4500-NO3 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NO3� E, ASTM D3867-09 A,B, Traceable to NIST
Restrictions
WARNING:
This product can expose you to chemicals including Chloroform,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.