Zoro Homepage

CHEMICAL NITRIC ACID 0.10N 1L

  • Mfr # LC178002

  • Zoro # G406002520


product price: $30.79
/ea

Key Features

Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Formula
HNO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC178002
Zoro #
G406002520
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Formula
HNO3
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
7697-37-2, 7732-18-5
Product Type
Nitric Acid
Concentration
0.1 N (0.1 M)
Item
Nitric Acid
Container Type
Bottle
REMOVE - Previous PI Node
N
Application
Titration
Quantity
1
Volume
1 L
Container Material
Plastic
Standards
Traceable to NIST
Form
Liquid

Description

Nitric Acid, Concentration 0.1 N (0.1 M), CAS Number 7697-37-2, 7732-18-5, Chemical Formula HNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.