Zoro Homepage

CHEMICAL NITRIC ACID 2.0N 1L

  • Mfr # LC178502

  • Zoro # G303615762


product price: $44.29
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
7697-37-2, 7732-18-5
Shipping Restrictions
Dot - Nitric Acid/UN2031
Chemical Container Material
Amber Glass
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC178502
Zoro #
G303615762
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
CAS Number
7697-37-2, 7732-18-5
Shipping Restrictions
Dot - Nitric Acid/UN2031
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Chemical Formula
HNO3
Concentration
2 N (2 M)
Calibration Certificate
NIST
Product Type
Nitric Acid
Item
Nitric Acid
Shelf Life
24 mo
Application
Titration
REMOVE - Previous PI Node
N
Quantity
1
Volume
1 L
Container Type
Bottle
Form
Liquid
Standards
Traceable to NIST
Container Material
Amber Glass

Description

Nitric Acid, Concentration 2 N (2 M), CAS Number 7697-37-2, 7732-18-5, Chemical Formula HNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Nitric Acid/UN2031, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.