Zoro Homepage

CHEMICAL NITRITE STANDARD 1000PPM

  • Mfr # LC179301

  • Zoro # G203615381


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Concentration
1000 ppm
Special Information
1mL = 1mg N, 1mL = 3.28mg NO2, Refrigerate
Chemical Grade
Lab
Chemical Container Type
Bottle
Product Type
Nitrate Standard - as Nitrogen Preserved with Chloroform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC179301
Zoro #
G203615381
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Concentration
1000 ppm
Item
Nitrate Standard - as Nitrogen Preserved with Chloroform
Special Information
1mL = 1mg N, 1mL = 3.28mg NO2, Refrigerate
Chemical Grade
Lab
Chemical Container Type
Bottle
Product Type
Nitrate Standard - as Nitrogen Preserved with Chloroform
Standards
APHA 4500-NO2¿ E, ASTM D3867-09 A,B, Traceable to NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
APHA
4500-NO3 E
Calibration Certificate
NIST
Shelf Life
3 mo
Application
Standard
Features
Preserved with Chloroform
Quantity
500
Form
Liquid
Container Type
Bottle
Volume
500 mL
Container Material
Plastic
CAS Number
67-66-3, 7732-18-5, 7758-09-0
REMOVE - Previous PI Node
N

Description

Nitrate Standard - as Nitrogen Preserved with Chloroform, Concentration 1000 ppm, CAS Number 67-66-3, 7732-18-5, 7758-09-0, APHA 4500-NO3 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 3 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NO2� E, ASTM D3867-09 A,B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.