Zoro Homepage

CHEMICAL NTRC ACID 10PCT V/V 500ML

  • Mfr # LC177301

  • Zoro # G903616176


product price: $32.89
/ea

Key Features

CAS Number
7697-37-2, 7732-18-5
Chemical Container Size
500 mL
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Concentration
10 % v/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC177301
Zoro #
G903616176
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

CAS Number
7697-37-2, 7732-18-5
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Concentration
10 % v/v
Chemical Container Type
Bottle
Chemical Formula
HNO3
Calibration Certificate
NIST
Shelf Life
24 mo
Shipping Restrictions
Dot - Nitric Acid/UN2031
Product Type
Nitric Acid
Item
Nitric Acid
Form
Liquid
Container Type
Bottle
Standards
Traceable to NIST
Quantity
500
Container Material
Amber Glass
Volume
500 mL
REMOVE - Previous PI Node
N

Description

Nitric Acid, Concentration 10 Percent v/v, CAS Number 7697-37-2, 7732-18-5, Chemical Formula HNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Nitric Acid/UN2031, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.