Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NTRC ACID 20PCT V/V 500ML

  • Mfr # LC177501

  • Zoro # G405922126


product price: $50.89
/ea

Key Features

CAS Number
7697-37-2, 7732-18-5
Chemical Container Size
500 mL
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Chemical Formula
HNO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC177501
Zoro #
G405922126
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

CAS Number
7697-37-2, 7732-18-5
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Chemical Formula
HNO3
Item
Nitric Acid
Product Type
Nitric Acid
APHA
3500-Pb B
Shipping Restrictions
Dot - Nitric Acid/UN2031
Concentration
20% v/v (1+4)
Shelf Life
24 mo
Special Information
For Lead
Chemical Container Type
Bottle
Chemical Grade
Lab
Standards
APHA 3500-Pb B, Traceable to NIST
REMOVE - Previous PI Node
N
Container Type
Bottle
Container Material
Amber Glass
Form
Liquid
Volume
500 mL
Features
For Lead
Quantity
500

Description

Nitric Acid, Concentration 20 Percent v/v (1+4), CAS Number 7697-37-2, 7732-18-5, Chemical Formula HNO3, APHA 3500-Pb B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Nitric Acid/UN2031, Standards APHA 3500-Pb B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.