CHEMICAL O-PHNNTHRLN .1PCT ALCHLC
Mfr # LC181701
Zoro # G203615367
product price: $49.89
/eaKey Features
Shipping Restrictions
DOT - ETHANOL SOLUTION/UN1170
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Chemical Grade
Lab
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC181701
Zoro #
G203615367
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shipping Restrictions
DOT - ETHANOL SOLUTION/UN1170
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
Concentration
0.1%
Shelf Life
12 mo
Item
o-Phenanthroline 0.1% Alcoholic
Description
o-Phenanthroline 0.1 Percent Alcoholic, Concentration 0.1 Percent, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.