CHEMICAL O-PHNNTHRLN .1PCT AQ 500
Mfr # LC181501
Zoro # G503615692
product price: $46.69
/eaKey Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 mL
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC181501
Zoro #
G503615692
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
0.1%
APHA
3500-Fe B
Shelf Life
12 mo
Special Information
Iron
Product Type
O-Phenanthroline
Item
O-Phenanthroline
Quantity
500
REMOVE - Previous PI Node
O
Container Type
Bottle
Volume
500 mL
Features
For Iron
Form
Liquid
Container Material
Plastic
CAS Number
5144-89-8, 7647-01-0, 7732-18-5
Standards
APHA 3500-Fe B
Description
O-Phenanthroline, Concentration 0.1 Percent, CAS Number 5144-89-8, 7647-01-0, 7732-18-5, APHA 3500-Fe B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Fe B, Special Information Iron
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.