Zoro Homepage

CHEMICAL O-PHNNTHRLN .25 W/V 500ML

  • Mfr # LC181601

  • Zoro # G503614985


product price: $62.59
/ea

Key Features

Standards
TAPPI T434 cm-01
Special Information
TAPPI T434 cm-01
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Concentration
0.25% w/v
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC181601
Zoro #
G503614985
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Standards
TAPPI T434 cm-01
Special Information
TAPPI T434 cm-01
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Concentration
0.25% w/v
Chemical Grade
Lab
Item
o-Phenanthroline 0.25% w/v
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
5144-89-8
Shelf Life
12 mo
Chemical Formula
C12H8N2.H2O

Description

o-Phenanthroline 0.25 Percent w/v, Concentration 0.25 Percent w/v, CAS Number 5144-89-8, Chemical Formula C12H8N2.H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards TAPPI T434 cm-01, Special Information TAPPI T434 cm-01

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.