CHEMICAL ODINE 0.0282N 4L
Mfr # LC156304
Zoro # G303616653
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Shelf Life
18 mo
Chemical Container Type
Bottle
Chemical Grade
Lab
Special Information
For Chlorine, Chlorine Dioxide
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC156304
Zoro #
G303616653
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Shelf Life
18 mo
Item
Iodine - for Chlorine, Chlorine Dioxide
Chemical Container Type
Bottle
Chemical Grade
Lab
Special Information
For Chlorine, Chlorine Dioxide
Chemical Container Material
Amber Glass
Calibration Certificate
NIST
Concentration
0.0282 N (0.0141 M)
Product Type
Iodine - for Chlorine, Chlorine Dioxide
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-Cl B,C, 4500-ClO2 B
Volume
4 L
REMOVE - Previous PI Node
I
Chemical Formula
I2
Standards
APHA 4500-Cl B,C, 4500-ClO2 B, Traceable to NIST
Quantity
1
Container Material
Amber Glass
Features
For Chlorine, Chlorine Dioxide
Container Type
Bottle
CAS Number
7553-56-2, 7681-11-0, 7732-18-5
Form
Liquid
Application
Titration
Description
Iodine - for Chlorine, Chlorine Dioxide, Concentration 0.0282 N (0.0141 M), CAS Number 7553-56-2, 7681-11-0, 7732-18-5, Chemical Formula I2, APHA 4500-Cl B,C, 4500-ClO2 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.