CHEMICAL OXALIC ACID 10PCT W/V 1L
Mfr # LC180802
Zoro # G103615900
product price:Â $48.49
/eaKey Features
Chemical Container Type
Bottle
Concentration
10 % w/v
Product Type
Oxalic Acid
Chemical Formula
(COOH)2;2H2O
APHA
4500-SiO2 F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC180802
Zoro #
G103615900
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Chemical Container Type
Bottle
Item
Oxalic Acid
Concentration
10 % w/v
Product Type
Oxalic Acid
Chemical Formula
(COOH)2;2H2O
APHA
4500-SiO2 F
Chemical Grade
Lab
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
For Silica
Standards
APHA 4500-SiO2 F, ASTM D859-10, Traceable to NIST
CAS Number
6153-56-6, 7732-18-5
Form
Liquid
Quantity
1
Volume
1 L
Container Material
Plastic
Features
For Silica
REMOVE - Previous PI Node
O
Container Type
Bottle
Description
Oxalic Acid, Concentration 10 Percent w/v, CAS Number 6153-56-6, 7732-18-5, Chemical Formula (COOH)2;2H2O, APHA 4500-SiO2 F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SiO2 F, ASTM D859-10, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.