CHEMICAL OXALIC ACID 5PCT W/V 1L
Mfr # LC180502
Zoro # G706002428
product price:Â $49.19
/eaKey Features
Chemical Container Size
1 L
Concentration
5 % w/v
Chemical Container Type
Bottle
APHA
4500-SiO2 E
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC180502
Zoro #
G706002428
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Concentration
5 % w/v
Chemical Container Type
Bottle
APHA
4500-SiO2 E
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
6153-56-6, 7732-18-5
Shelf Life
24 mo
Item
Oxalic Acid
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Formula
(COOH)2;2H2O
Special Information
Silica
Product Type
Oxalic Acid
Volume
1 L
Quantity
1
REMOVE - Previous PI Node
O
Standards
APHA 4500-SiO2 E
Features
For Silica
Container Type
Bottle
Container Material
Plastic
Form
Liquid
Description
Oxalic Acid, Concentration 5 Percent w/v, CAS Number 6153-56-6, 7732-18-5, Chemical Formula (COOH)2;2H2O, APHA 4500-SiO2 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SiO2 E, Special Information Silica
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.