CHEMICAL OXALIC ACID 7.5PCT W/V 1L

  • Mfr # LC180602

  • Zoro # G303615182


product price:  $64.08
/ea

Key Features

Concentration
7.5 % w/v
Product Type
Oxalic Acid
Chemical Container Size
1 L
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC180602
Zoro #
G303615182
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Concentration
7.5 % w/v
Product Type
Oxalic Acid
Item
Oxalic Acid
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Grade
Lab
Special Information
For Silica
Chemical Container Material
Plastic
Calibration Certificate
NIST
APHA
4500-SiO2 C,D
Chemical Formula
(COOH)2;2H2O
Chemical Container Type
Bottle
CAS Number
6153-56-6, 7732-18-5
Container Material
Plastic
REMOVE - Previous PI Node
O
Features
For Silica
Volume
1 L
Container Type
Bottle
Quantity
1
Form
Liquid
Standards
APHA 4500-SiO2 C,D, Traceable to NIST

Description

Oxalic Acid, Concentration 7.5 Percent w/v, CAS Number 6153-56-6, 7732-18-5, Chemical Formula (COOH)2;2H2O, APHA 4500-SiO2 C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SiO2 C,D, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.