CHEMICAL OXLC ACID 10PCT W/V 500ML
Mfr # LC180801
Zoro # G303616127
product price: $32.99
/eaKey Features
APHA
4500-SiO2 F
Product Type
Oxalic Acid
Calibration Certificate
NIST
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC180801
Zoro #
G303616127
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
APHA
4500-SiO2 F
Product Type
Oxalic Acid
Calibration Certificate
NIST
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
6153-56-6, 7732-18-5
Chemical Formula
(COOH)2;2H2O
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
10 % w/v
Shelf Life
24 mo
Special Information
For Silica
Standards
APHA 4500-SiO2 F, ASTM D859-10, Traceable to NIST
Item
Oxalic Acid
Features
For Silica
Volume
500 mL
Quantity
500
Container Type
Bottle
REMOVE - Previous PI Node
O
Form
Liquid
Container Material
Plastic
Description
Oxalic Acid, Concentration 10 Percent w/v, CAS Number 6153-56-6, 7732-18-5, Chemical Formula (COOH)2;2H2O, APHA 4500-SiO2 F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SiO2 F, ASTM D859-10, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.