Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL OXLC ACID 5PCT W/V 500ML

  • Mfr # LC180501

  • Zoro # G703615089


product price: $29.39
/ea

Key Features

Special Information
Silica
CAS Number
6153-56-6, 7732-18-5
APHA
4500-SiO2 E
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC180501
Zoro #
G703615089
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Special Information
Silica
CAS Number
6153-56-6, 7732-18-5
APHA
4500-SiO2 E
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
Concentration
5 % w/v
Product Type
Oxalic Acid
Chemical Formula
(COOH)2;2H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Oxalic Acid
Form
Liquid
REMOVE - Previous PI Node
O
Quantity
500
Standards
APHA 4500-SiO2 E
Container Type
Bottle
Volume
500 mL
Container Material
Plastic
Features
For Silica

Description

Oxalic Acid, Concentration 5 Percent w/v, CAS Number 6153-56-6, 7732-18-5, Chemical Formula (COOH)2;2H2O, APHA 4500-SiO2 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SiO2 E, Special Information Silica

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.