CHEMICAL OXLC ACID 7.5PCT WV 500ML
Mfr # LC180601
Zoro # G103614910
product price: $36.49
/eaKey Features
Product Type
Oxalic Acid
Chemical Container Material
Plastic
Concentration
7.5 % w/v
Shelf Life
24 mo
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC180601
Zoro #
G103614910
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Product Type
Oxalic Acid
Chemical Container Material
Plastic
Concentration
7.5 % w/v
Shelf Life
24 mo
Chemical Grade
Lab
Item
Oxalic Acid
Chemical Formula
(COOH)2;2H2O
Special Information
For Silica
APHA
4500-SiO2 C,D
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
6153-56-6, 7732-18-5
Chemical Container Type
Bottle
Container Material
Plastic
Quantity
500
Volume
500 mL
Standards
APHA 4500-SiO2 C,D, Traceable to NIST
Container Type
Bottle
REMOVE - Previous PI Node
O
Form
Liquid
Features
For Silica
Description
Oxalic Acid, Concentration 7.5 Percent w/v, CAS Number 6153-56-6, 7732-18-5, Chemical Formula (COOH)2;2H2O, APHA 4500-SiO2 C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SiO2 C,D, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.