Zoro Homepage

CHEMICAL PERCHLORC ACID 0.1N 500ML

  • Mfr # LC181001

  • Zoro # G405922034


product price: $43.39
/ea

Key Features

Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Size
500 mL
Concentration
0.1 N (0.1 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC181001
Zoro #
G405922034
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Perchloric Acid - in Glacial Acetic Acid
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Calibration Certificate
NIST
Chemical Grade
Lab
Concentration
0.1 N (0.1 M)
Chemical Container Material
Amber Glass
Special Information
For Non-Aqueous Titrations
Product Type
Perchloric Acid - in Glacial Acetic Acid
Chemical Container Type
Bottle
Shelf Life
24 mo
Form
Liquid
Container Material
Amber Glass
Quantity
500
Chemical Formula
HClO4
REMOVE - Previous PI Node
P
Standards
Traceable to NIST
Application
Titration
Features
For Non-Aqueous Titrations
CAS Number
108-24-7, 64-19-7, 7601-90-3
Volume
500 mL
Container Type
Bottle

Description

Perchloric Acid - in Glacial Acetic Acid, Concentration 0.1 N (0.1 M), CAS Number 108-24-7, 64-19-7, 7601-90-3, Chemical Formula HClO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.