Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL PERCHLORIC ACID 0.1N 2.5L

  • Mfr # LC181003

  • Zoro # G703615485


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Calibration Certificate
NIST
Product Type
Perchloric Acid - in Glacial Acetic Acid
Chemical Container Size
2.5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC181003
Zoro #
G703615485
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Item
Perchloric Acid - in Glacial Acetic Acid
Chemical Grade
Lab
Shelf Life
24 mo
Calibration Certificate
NIST
Product Type
Perchloric Acid - in Glacial Acetic Acid
Concentration
0.1 N (0.1 M)
Chemical Container Material
Clear Glass
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Chemical Container Type
Bottle
Special Information
For Non-Aqueous Titrations
Application
Titration
Container Type
Bottle
REMOVE - Previous PI Node
P
Standards
Traceable to NIST
Container Material
Clear Glass
Volume
2.5 L
Chemical Formula
HClO4
CAS Number
108-24-7, 64-19-7, 7601-90-3
Features
For Non-Aqueous Titrations
Form
Liquid

Description

Perchloric Acid - in Glacial Acetic Acid, Concentration 0.1 N (0.1 M), CAS Number 108-24-7, 64-19-7, 7601-90-3, Chemical Formula HClO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.