Zoro Homepage

CHEMICAL PERCHLORIC ACID 0.1N 4L

  • Mfr # LC181004

  • Zoro # G503615562


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Product Type
Perchloric Acid - in Glacial Acetic Acid
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC181004
Zoro #
G503615562
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Perchloric Acid - in Glacial Acetic Acid
Shelf Life
24 mo
Product Type
Perchloric Acid - in Glacial Acetic Acid
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Chemical Grade
Lab
Special Information
For Non-Aqueous Titrations
Chemical Container Type
Bottle
Concentration
0.1 N (0.1 M)
Volume
4 L
Application
Titration
Form
Liquid
Features
For Non-Aqueous Titrations
Standards
Traceable to NIST
Chemical Formula
HClO4
Quantity
1
REMOVE - Previous PI Node
P
Container Material
Amber Glass
CAS Number
108-24-7, 64-19-7, 7601-90-3
Container Type
Bottle

Description

Perchloric Acid - in Glacial Acetic Acid, Concentration 0.1 N (0.1 M), CAS Number 108-24-7, 64-19-7, 7601-90-3, Chemical Formula HClO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.