CHEMICAL PHENANTHROLINE 0.3 pct W/V
Mfr # LC181552
Zoro # G803615804
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 L
Special Information
TAPPI T613 cm-00
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC181552
Zoro #
G803615804
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
o-Phenanthroline 0.3% w/v
Special Information
TAPPI T613 cm-00
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
0.3% w/v
Standards
TAPPI T613 cm-00
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Description
o-Phenanthroline 0.3 Percent w/v, Concentration 0.3 Percent w/v, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards TAPPI T613 cm-00, Special Information TAPPI T613 cm-00
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.