Zoro Homepage

CHEMICAL PHENOL 5PCT W/V 1L

  • Mfr # LC181952

  • Zoro # G003615598


product price: $65.59
/ea

Key Features

Chemical Container Size
1 L
Chemical Grade
Lab
CAS Number
108-95-2, 7732-18-5
Concentration
5 % w/v
Product Type
Phenol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC181952
Zoro #
G003615598
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
Lab
CAS Number
108-95-2, 7732-18-5
Concentration
5 % w/v
Product Type
Phenol
Chemical Container Type
Bottle
Chemical Formula
C6H5OH
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Phenol
Quantity
1
Standards
Traceable to NIST
Form
Liquid
Container Material
Amber Glass
Volume
1 L
Container Type
Bottle
REMOVE - Previous PI Node
P

Description

Phenol, Concentration 5 Percent w/v, CAS Number 108-95-2, 7732-18-5, Chemical Formula C6H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.