Zoro Homepage

CHEMICAL PHENOL RED 0.02PCT AQ 500ML

  • Mfr # LC182501

  • Zoro # G705919710


product price: $20.79
/ea

Key Features

Chemical Container Material
Plastic
Special Information
pH 6.8 to 8.4 Yellow to Red
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
34487-61-1, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC182501
Zoro #
G705919710
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Special Information
pH 6.8 to 8.4 Yellow to Red
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
34487-61-1, 7732-18-5
Shelf Life
24 mo
Item
Phenol Red Indicator - pH 6.8 - 8.4 Yellow to Red
Product Type
Phenol Red Indicator - pH 6.8 - 8.4 Yellow to Red
Concentration
0.02%
Chemical Formula
C19H14O5S
Chemical Container Type
Bottle
Form
Liquid
Container Type
Bottle
Features
pH 6.8 to 8.4 Yellow to Red
Volume
500 mL
REMOVE - Previous PI Node
P
Container Material
Plastic
Quantity
500

Description

Phenol Red Indicator - pH 6.8 - 8.4 Yellow to Red, Concentration 0.02 Percent, CAS Number 34487-61-1, 7732-18-5, Chemical Formula C19H14O5S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 6.8 to 8.4 Yellow to Red

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.