CHEMICAL PHENOL RED 0.1PCT AQ 500ML
Mfr # LC182701
Zoro # G303615496
product price: $41.19
/eaKey Features
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Formula
C19H13O5SNa
CAS Number
34487-61-1
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC182701
Zoro #
G303615496
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Formula
C19H13O5SNa
CAS Number
34487-61-1
Chemical Grade
Lab
Chemical Container Type
Bottle
Concentration
0.1%
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
Phenol Red, 0.1% (AQ)
Standards
TAPPI T610 sp-02
Special Information
TAPPI T610 sp-02
Description
Phenol Red, 0.1 Percent (AQ), Concentration 0.1 Percent, CAS Number 34487-61-1, Chemical Formula C19H13O5SNa, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards TAPPI T610 sp-02, Special Information TAPPI T610 sp-02
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.