Zoro Homepage

CHEMICAL PHENOL RED SODIUM SALT 5G

  • Mfr # LC182407

  • Zoro # G903615803


product price: $45.69
/ea

Key Features

CAS Number
34487-61-1
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Size
5 g
Chemical Container Type
Bottle
Chemical Formula
C19H13O5SNa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC182407
Zoro #
G903615803
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

CAS Number
34487-61-1
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
Phenol Red, Sodium Salt
Chemical Container Type
Bottle
Chemical Formula
C19H13O5SNa
Chemical Container Material
Amber Glass
Molecular Weight
376.36
Chemical Grade
ACS

Description

Phenol Red, Sodium Salt, CAS Number 34487-61-1, Molecular Weight 376.36, Chemical Formula C19H13O5SNa, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.