Zoro Homepage

CHEMICAL PHENOL STANDARD 1000PPM 125ML

  • Mfr # LC183307

  • Zoro # G803616078


product price: $35.59
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
125 mL
Product Type
Phenol Standard
Chemical Container Type
Bottle
APHA
5530 C,D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC183307
Zoro #
G803616078
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shelf Life
24 mo
Product Type
Phenol Standard
Chemical Container Type
Bottle
APHA
5530 C,D
Item
Phenol Standard
Chemical Grade
Lab
Chemical Formula
C6H5OH
Chemical Container Material
Amber Glass
Calibration Certificate
NIST
CAS Number
108-95-2, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
1000 ppm (1mL = 1mg)
Quantity
125
Form
Liquid
Container Material
Amber Glass
Features
1 mL = 1 mg
REMOVE - Previous PI Node
P
Application
Standard
Container Type
Bottle
Volume
125 mL
Standards
APHA 5530 C,D, Traceable to NIST

Description

Phenol Standard, Concentration 1000 ppm (1mL = 1mg), CAS Number 108-95-2, 7732-18-5, Chemical Formula C6H5OH, APHA 5530 C,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5530 C,D, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.