Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL PHENOL STANDARD 1000PPM 500ML

  • Mfr # LC183301

  • Zoro # G906002457


product price: $52.39
/ea

Key Features

Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
1000ppm (1mL = 1mg)
CAS Number
108-95-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC183301
Zoro #
G906002457
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Calibration Certificate
NIST
Item
Phenol Standard, 1000ppm (1mL = 1mg)
Concentration
1000ppm (1mL = 1mg)
CAS Number
108-95-2
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Formula
C6H5OH
APHA
5530 C,D
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT

Description

Phenol Standard, Concentration 1000ppm (1mL = 1mg), CAS Number 108-95-2, Chemical Formula C6H5OH, APHA 5530 C,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.