Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL PHENOLPHTHALEIN 0.5PCT

  • Mfr # LC182001

  • Zoro # G103615917


product price: $19.49
/ea

Key Features

Shipping Restrictions
Dot - Ethanol Solution/UN1170
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Concentration
0.5% in 50% Ethanol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC182001
Zoro #
G103615917
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
Dot - Ethanol Solution/UN1170
Chemical Grade
Lab
Chemical Container Material
Plastic
Item
Phenolphthalein Indicator - in 50% Ethanol
Chemical Container Type
Bottle
Concentration
0.5% in 50% Ethanol
Shelf Life
24 mo
Product Type
Phenolphthalein Indicator - in 50% Ethanol
Special Information
pH 8.3 to 10.0 Colorless to Pink
Form
Liquid
CAS Number
64-17-5, 67-63-0, 7732-18-5
Chemical Formula
C20H14O4
Volume
500 mL
REMOVE - Previous PI Node
P
Container Type
Bottle
Features
pH 8.3 to 10.0 Colorless to Pink
Container Material
Plastic
Quantity
500
Application
Titration

Description

Phenolphthalein Indicator - in 50 Percent Ethanol, Concentration 0.5 Percent in 50 Percent Ethanol, CAS Number 64-17-5, 67-63-0, 7732-18-5, Chemical Formula C20H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Ethanol Solution/UN1170, Special Information pH 8.3 to 10.0 Colorless to Pink

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.