CHEMICAL PHENOLPHTHALEIN 0.5PCT
Mfr # LC182002
Zoro # G506002451
product price: $32.39
/eaKey Features
Product Type
Phenolphthalein Indicator - in 50% Ethanol
Chemical Container Size
1 L
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC182002
Zoro #
G506002451
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Product Type
Phenolphthalein Indicator - in 50% Ethanol
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Chemical Grade
Lab
Chemical Container Type
Bottle
Special Information
pH 8.3 to 10.0 Colorless to Pink
Item
Phenolphthalein Indicator - in 50% Ethanol
Concentration
0.5% in 50% Ethanol
Shelf Life
24 mo
Container Type
Bottle
Features
pH 8.3 to 10.0 Colorless to Pink
Application
Titration
Volume
1 L
Form
Liquid
CAS Number
64-17-5, 67-63-0, 7732-18-5
Chemical Formula
C20H14O4
Quantity
1
Container Material
Plastic
REMOVE - Previous PI Node
P
Description
Phenolphthalein Indicator - in 50 Percent Ethanol, Concentration 0.5 Percent in 50 Percent Ethanol, CAS Number 64-17-5, 67-63-0, 7732-18-5, Chemical Formula C20H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Ethanol Solution/UN1170, Special Information pH 8.3 to 10.0 Colorless to Pink
Restrictions
WARNING:
This product can expose you to chemicals including Phenolphthalein,
which is known to the State of California to cause cancer, and Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.