Zoro Homepage

CHEMICAL PHENOLPHTHALEIN 0.5PCT

  • Mfr # LC182007

  • Zoro # G203615237


product price: $16.49
/ea

Key Features

Shelf Life
24 mo
Product Type
Phenolphthalein Indicator - in 50% Ethanol
Concentration
0.5% in 50% Ethanol
Chemical Grade
Lab
Shipping Restrictions
Dot - Ethanol Solution/UN1170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC182007
Zoro #
G203615237
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shelf Life
24 mo
Product Type
Phenolphthalein Indicator - in 50% Ethanol
Concentration
0.5% in 50% Ethanol
Chemical Grade
Lab
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Chemical Container Material
Plastic
Special Information
pH 8.3 to 10.0 Colorless to Pink
Item
Phenolphthalein Indicator - in 50% Ethanol
Chemical Container Type
Bottle
Form
Liquid
CAS Number
64-17-5, 67-63-0, 7732-18-5
Volume
125 mL
Application
Titration
REMOVE - Previous PI Node
P
Container Type
Bottle
Quantity
125
Features
pH 8.3 to 10.0 Colorless to Pink
Container Material
Plastic
Chemical Formula
C20H14O4

Description

Phenolphthalein Indicator - in 50 Percent Ethanol, Concentration 0.5 Percent in 50 Percent Ethanol, CAS Number 64-17-5, 67-63-0, 7732-18-5, Chemical Formula C20H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Ethanol Solution/UN1170, Special Information pH 8.3 to 10.0 Colorless to Pink

Restrictions

WARNING: This product can expose you to chemicals including Phenolphthalein, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.