Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL PHENOLPHTHALEIN 100G

  • Mfr # LC181989

  • Zoro # G303616172


product price: $40.79
/ea

Key Features

Product Type
Phenolphthalein
Molecular Weight
318.32
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C20H14O4
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC181989
Zoro #
G303616172
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Product Type
Phenolphthalein
Molecular Weight
318.32
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C20H14O4
Item
Phenolphthalein
CAS Number
77-09-8
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
ACS
Container Type
Bottle
Volume
100 g
Standards
ACS
Container Material
Plastic
REMOVE - Previous PI Node
P
Form
Powder
Quantity
100

Description

Phenolphthalein, CAS Number 77-09-8, Molecular Weight 318.32, Chemical Formula C20H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

WARNING: This product can expose you to chemicals including Phenolphthalein, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.