Zoro Homepage

CHEMICAL PHENOLPHTHALEIN 1PCT

  • Mfr # LC182107

  • Zoro # G605919711


product price: $14.29
/ea

Key Features

Product Type
Phenolphthalein Indicator - in 60% Isopropyl Alcohol
Chemical Container Size
125 mL
Chemical Container Type
Bottle
Concentration
1% in 60% Isopropanol
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC182107
Zoro #
G605919711
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Item
Phenolphthalein Indicator - in 60% Isopropyl Alcohol
Product Type
Phenolphthalein Indicator - in 60% Isopropyl Alcohol
Chemical Container Type
Bottle
Concentration
1% in 60% Isopropanol
Shelf Life
24 mo
Special Information
pH 8.3 to 10.0 Colorless to Pink
Chemical Grade
Lab
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Isopropanol Solution/UN1219
Container Material
Plastic
REMOVE - Previous PI Node
P
Application
Titration
Features
pH 8.3 to 10.0 Colorless to Pink
Volume
125 mL
Chemical Formula
C20H14O4
Form
Liquid
Container Type
Bottle
Quantity
125
CAS Number
67-63-0, 77-09-8, 7732-18-5

Description

Phenolphthalein Indicator - in 60 Percent Isopropyl Alcohol, Concentration 1 Percent in 60 Percent Isopropanol, CAS Number 67-63-0, 77-09-8, 7732-18-5, Chemical Formula C20H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Isopropanol Solution/UN1219, Special Information pH 8.3 to 10.0 Colorless to Pink

Restrictions

WARNING: This product can expose you to chemicals including Phenolphthalein, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.