Zoro Homepage

CHEMICAL PHENOLPHTHALEIN 1PCT

  • Mfr # LC182207

  • Zoro # G406002544


product price: $17.79
/ea

Key Features

Chemical Grade
Lab
Chemical Container Material
Plastic
Product Type
Phenolphthalein Indicator - in 95% Ethanol
Special Information
pH 8.3 to 10.0 Colorless to Pink
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC182207
Zoro #
G406002544
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Grade
Lab
Item
Phenolphthalein Indicator - in 95% Ethanol
Chemical Container Material
Plastic
Product Type
Phenolphthalein Indicator - in 95% Ethanol
Special Information
pH 8.3 to 10.0 Colorless to Pink
Chemical Container Type
Bottle
Concentration
1% in 95% Ethanol
Container Type
Bottle
Features
pH 8.3 to 10.0 Colorless to Pink
Form
Liquid
Application
Titration
CAS Number
64-17-5, 67-56-1, 67-63-0
Container Material
Plastic
Volume
125 mL
Chemical Formula
C20H14O4
REMOVE - Previous PI Node
P
Quantity
125

Description

Phenolphthalein Indicator - in 95 Percent Ethanol, Concentration 1 Percent in 95 Percent Ethanol, CAS Number 64-17-5, 67-56-1, 67-63-0, Chemical Formula C20H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Special Information pH 8.3 to 10.0 Colorless to Pink

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.