Zoro Homepage

CHEMICAL PHENYLRSN OXIDE 0.00564N 1L

  • Mfr # LC183602

  • Zoro # G303615021


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
1 L
Calibration Certificate
NIST
CAS Number
1310-73-2, 637-03-6, 7732-18-5
Chemical Formula
C6H5AsO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC183602
Zoro #
G303615021
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Item
Phenylarsine Oxide
Calibration Certificate
NIST
CAS Number
1310-73-2, 637-03-6, 7732-18-5
Chemical Formula
C6H5AsO
Standards
APHA 4500-Cl C,D, 4500-ClO2 C,E, 4500-I C, ASTM D1
Chemical Container Material
Amber Glass
Shelf Life
12 mo
Concentration
0.00564 N (0.00282 M)
APHA
4500-Cl C,D, 4500-ClO2 C,E, 4500-I C
Product Type
Phenylarsine Oxide
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
REMOVE - Previous PI Node
P
Container Type
Bottle
Application
Titration
Container Material
Amber Glass
Quantity
1
Form
Liquid
Volume
1 L
Features
1 mL = 0.2 mg Cl

Description

Phenylarsine Oxide, Concentration 0.00564 N (0.00282 M), CAS Number 1310-73-2, 637-03-6, 7732-18-5, Chemical Formula C6H5AsO, APHA 4500-Cl C,D, 4500-ClO2 C,E, 4500-I C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl C,D, 4500-ClO2 C,E, 4500-I C, ASTM D1

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.